goot (TAIYO ELECTRIC) USB soldering iron with pre-shipment inspection certificate

Sebelum PPN:
Rp3.999.900
Spesifikasi
AS ONE Part Number63-9531-70-22
Calibration CertificateInspection/inspection report
Maximum Temperature (°C)About 500
Power Consumption (W)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The grip tip can be rotated to create the grip shape that is best suited to the task.
It has an LED lamp that lets you check the power status.
It takes approximately 35 seconds to reach 350°C and approximately 65 seconds to reach 450°C.
For soldering.
Do not use this unit with a computer or a USB hub connected to a computer.
Doing so may cause the computer, its built-in devices, and connected devices to become unstable.
In addition, the manufacturer assumes no responsibility for any damage that may occur when connecting to a computer.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Power supply (V): 5*Included iron tip: MSD-5HRT-D*Total length (mm): 150*USB connect (power adapter not included)*Set contents: Iron holder, iron tip MSD-5HRT-D*Cable Number: 147-8182

Ulasan Produk

Tidak ada ulasan