PATLITE (formerly Kasuga Electric) USB Controlled Signal Tower Signal Tower Φ60 LR6-USB

Sebelum PPN:
Rp7.999.900
Spesifikasi
Allowable Voltage RangeDC 5V±5%
Ambient Humidity to Use90% RH or less, no condensation
Applicable StandardUL 60950-1, CAN / CSA C22.2 No.60950-1-07 / FCC Part15 Subpart B Class B / ICES-003 / EMC Directive (EN 61000-6-3, EN 61000-6-2, EN55032 Class B, EN55024) / KC (KN 32, KN 35) / RoHS Directive (EN 50581)
Communication ProtocolUSB2.0 Full Speed
Conform toLR6-E- type ( = R (red), Y (yellow), G (green), B (blue), C (white)) / LR6-E- Z type ( = R (red), Y (yellow), G (green), B (blue)) / LR6-E-MZ type (multicolor) (sold separately)
Display LEDON / OFF / Pattern lighting (4 types)
Included AccessoriesHexagon nut with flange (M4) x 3 / cable tie (tie band) x 1 / digest version instruction manual
InterfaceUSB port · USB 2.0 compliant (bus power compatible) / standard B type (female)
Location to InstallIndoor
Mass (g)320(±10%)
Mounting SidePositive direction
Number of Tiers3 steps
Operation MechanismVolume switch x 1 (Sound pressure: 2 levels)
Protection ClassIP65(IEC 60529)/NEMA TYPE 4X,13
Rated Current Consumption (A)Up to 500mA
Rated Voltage (V)DC 5V (USB bus power)
Storage Humidity Range90% RH or less, no condensation
Storage Temperature Range (°C)-30~+60
Supported OSMicrosoft(R) / Windows(R) 7 (32-bit, 64-bit) / Windows(R) 8 (32-bit, 64-bit) (excluding Windows(R) 8 RT) / Windows(R) 8.1 (32-bit, 64-bit) (excluding Windows(R) 8.1 RT) / Windows(R) 10 (32-bit, 64-bit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan