PATLITE (formerly Kasuga Electric) USB control multi-color indicator light NE-USB series

Sebelum PPN:
Rp5.799.900
Spesifikasi
Allowable Voltage Range (V)Rated voltage ±5% (compliant with USB2.0 standard)
Buzzer SoundSelect from 7 types of stop/pattern blowing sounds (continuous sound, sweep sound, intermittent sound, weak warning sound, strong warning sound, Twinkle Twinkle Star, London Bridge), number of operations (1 to 14 times)
ColorGloves: Milky white
LED Color7 multi-colors (red, green, blue, yellow, light blue, purple, white)
Light SourceLED
Location to InstallIndoor
MaterialPC
Mounting SideAll directions
Number of Blinks (Times / Minute)6 types of off/on/pattern lighting
Outer Dimensions, Width W x Depth D x Height H (mm)56x56x66
Rated Voltage (V)DC5V (USB bus power)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB bus power & easy control Multi-color type 1 unit can display 7 colors to suit your application
Feature
Specification
Direct mounting/magnetic mounting/inch screw mounting

Ulasan Produk

Tidak ada ulasan