goot (TAIYO ELECTRIC) Tip thermometer with calibration certificate

Sebelum PPN:
Rp9.099.900
Spesifikasi
AS ONE Part Number61-4483-95-20
Calibration CertificateGeneral calibration
Measuring Range (°C)0~700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measure the tip temperature in just a few seconds
Can measure over 200 times Peak hold function included Sensor alarm function included Auto power off function included
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Power supply: 4 AA batteries * Width (mm): 83 * Depth (mm): 38 * Height (mm): 140 * Mass (g): 150 * Calibration points are 250°C, 500°C 2-point body calibration is. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan