HAKKO Tip thermometer + FG-102 / (°C)

Sebelum PPN:
Rp21.999.900
Spesifikasi
CalibrationWith factory calibration
Calibration CertificateGeneral calibration
DisplayLCD display
Environmental Conditions to UseApplicable rated pollution degree 2 (according to IEC / UL 61010-1)
Mass (kg)0.93
Operating EnvironmentOperating temperature / humidity range: 0-40 ° C, 80% RH maximum + (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)193x90x219
Power SupplyAA batteries + (LR6 + 1.5V) + (recommended: alkaline batteries)
Temperature Measurement Range (°C)0~700
Temperature Resolution (°C)1
Temperature SensorK (CA) thermocouple
Tolerance± 3 ° C (range of 300 to 600 ° C), ± 5 + ° C (other temperature range)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tip thermometer with traceability function
Zero measurement errors, zero measurement error, standardization of temperature measurement, and reliable history management of tip temperature
Equipped with a long-life sensor (with calibration certificate) as standard
* The temperature sensor can only be used for measurements up to 500 ° C. Use a temperature probe when measuring above 500 ° C.
* The traceability management function can only be used with a soldering iron.
* When ordering with a calibration certificate, please specify the address.
* With a calibration certificate at the time of ordering, cancellations and returns are not possible after ordering.
* Only orders can be placed online.

Ulasan Produk

Tidak ada ulasan