OMRON Temperature Controller (PID Control) Relay

Sebelum PPN:
Rp5.999.900 - Rp31.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
E5AC Digital Temperature Controller (96x96mm). The temperature controller series E5AC is the new world standard in accuracy, ease of use and control performance. This series not only saves setup time and effort, but also allows for quick and accurate process monitoring and control. The new series' highly readable display reduces human error. .High-contrast white LCD display that can be seen from a long distance or from any angle Easy to set up and operate from CX-Thermo without power supply High-speed sampling cycle 50ms Safe operation with diagnostic function Convenient timer and logic operation function No PLC required Top panel Short body with a tool port depth of only 60mm provided on both the front and front panels

Ulasan Produk

Tidak ada ulasan