OMRON temperature controller (PID control) linear

Sebelum PPN:
Rp24.999.900
Spesifikasi
Number of Outputs1
Operating Temperature Range (°C)-10~55
Output Typelinear
Power Supply Voltage (V)AC100~240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
CE.E5CC digital temperature controller. Omron's E5CC series temperature controller is a premium PID-based controller for various applications. Comprehensive set of sensor inputs including universal inputs, thermocouples, PTs, and analog current / voltage inputs. The E5CC temperature controller series offers a variety of configurations that exactly match program and application requirements, resulting in a reliable and easy-to-use system. The compact 48x48mm unit of the controller is an industry standard size, fits most standard system units and is easy to install. E5CC with a large white PV display implements a large character display with 15.2mm LED, improving visibility in all applications. With the E5CC series PID control, the heating / cooling process can be controlled individually. With this function, you can program different systems to be controlled by the response characteristics specified for each application. With the automatic adjustment function of PID control, initial parameters can be set quickly and easily for smooth and quick installation and commissioning. The E5CC series also has standard on / off control for more basic applications. Features and advantages Large white LCD display 15.2mm character dual PV / SV 4-digit display 50ms high-speed sampling 60mm short housing case Easy connection to PLC with no programming required Temperature controller can be linked to each other using component communication CX -Easy setup with Thermo software (Windows XP, 7), power supply from PC through USB conversion cable, no power supply required for main unit

Ulasan Produk

Tidak ada ulasan