OMRON Tactile Switch B3F

Sebelum PPN:
Rp10.900 - Rp22.900
Spesifikasi
Ambient Humidity to Use35~85% RH (at +5~+ 35 ° C)
Bouncing (ms)5 or less
Contact Configuration1a (normally open contact)
Contact MaterialGold plating
Earth TerminalNone
Insulation Resistance (MΩ)100 or more (at 250 VDC mega)
RatingDC3~24V + 1~50mA + resistance negative
Shock Resistance (m/s²)Up to 1000
Shock Resistance Malfunction (m/s²)Up to 100
Type Of ActuatorPlunger
Vibration Resistance (Malfunction)10~55Hz double amplitude 1.5mm
Withstand VoltageAC500V 50/60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves a sharp click feeling and high durability.
A convex plunger is available to which a key top (B32 series) can be attached.

Ulasan Produk

Tidak ada ulasan