OMRON Surface mount relay G6S

Sebelum PPN:
Rp95.900 - Rp129.900
Spesifikasi
Ambient Humidity to Use5~85%RH
Contact Configuration2c
Contact SpecificationsCrossbar twin
Electrical Durability100,000 times or more (rated load switching frequency 1200 times / h)
Height (mm)9.2
Insulation Resistance (MΩ)1000 or more (with DC500V mega)
Length (mm)15
Mass (g)About 2
Mechanical Durability100 million times (opening and closing frequency 36,000 times / h)
Number of Poles2-pole
Protection ClassPlastic seal type
Shock Resistance (Destruction)1000m/s<sup>2</sup>
Shock Resistance (Malfunction)750m/s<sup>2</sup>
Terminal ShapePrinted circuit board terminal
Type of SignBoard mounting
Vibration Resistance (Destruction)10 to 55 to 10 Hz, single amplitude 2.5 mm (double amplitude 5 mm)
Vibration Resistance (Malfunction)10 ~ 55 ~ 10Hz Single amplitude 1.65mm (double amplitude 3.3mm)
Width (mm)7.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high withstand voltage of 2000V AC and a high shock withstand voltage of 2500V 2 x 10μs (Telcordia standard) between coil contacts are achieved.
Achieves high sensitivity with a rated power consumption of 140mW.
Compact size of 9.4mm high x 7.5mm wide x 15mm long.
Compatible with IRS mounting method by using heat-resistant materials.
Acquired UL/CSA standard for standard format.
Added the terminal type for printed circuit board (G6S□-2) to the series.
EN60950 certified type is also available. (-Y type)
Telephone-related equipment, communication equipment, measuring equipment, OA equipment, AV equipment, etc.
* Rated current and coil resistance are values when the coil temperature is + 23 ° C, and the tolerance is ± 10%.
* Operating characteristics are values when the coil temperature is + 23 ° C.
* The maximum allowable voltage is the maximum value of the voltage that can be applied to the relay coil.

Ulasan Produk

Tidak ada ulasan