OMRON Surface Mount Piano Type Dip Switch A6SR

Sebelum PPN:
Rp759.900
Spesifikasi
Allowable Operating Speed0.05mm~0.5m/s
Allowable Operation Frequency (times/minute)Mechanical: 120, Electrical: 20
Ambient Humidity to Use35~95%RH
Applicable StandardUL/CSA/TUV(EN60947-1,EN60947-5-1)/CCC(GB14048.5)
Electric Shock Protection ClassClass II
Electrical Durability500,000 times or more
Inrush Current (A)Always closed: up to 30 . Always open: up to 15
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mass (g)Approx. 92 (for ZC-Q22 (21) 55)
Mechanical Durability10 million times or more
Operation EnvironmentPollution degree: 3 (IEC947-5-1)
Operation Indicator LampWith (for DC24V)
PTI (Proof Tracking Index)175
Protection ClassIP67
Rated Insulation Voltage (V)AC1000
Rated operating current (A)10
Rated operating voltage (V)AC250
RemarkConfirm delivery date each time
Shock Resistance (m/s²)Up to 1000
Shock Resistance Malfunction (m/s²)Up to 300
Short Circuit Protection Device10A fuse type gG (IEC269 certified)
SwitchCategory: D (IEC335)
Type Of ActuatorOne-way hinge, roller, short lever type
Vibration Resistance (Malfunction)10~55Hz double amplitude 1.5mm
Withstand VoltageBetween same pole terminals AC1000V 50 / 60Hz 1min . Between each terminal and non-charged metal part AC2000V 50 / 60H 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan