HAKKO Supply device with solder cutting function

Sebelum PPN:
Rp4.999.900 - Rp5.599.900
Spesifikasi
AC adapter (rated input)AC100-240V50/60Hz
AC adapter (rated output)DC24V200mA
Mass (g)About 590
MotorDC24V 130mA (rated)
Outer Dimensions (mm)78x98x50
Power Input (V)DC24
RatingDC24V 75mA
Set ContentsMain unit / adapter / instruction manual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To reduce flux scattering! For lead-free measures! A cost-effective "solder wire V-groove processing function supply device."
*The solder feed speed cannot be changed.
Feature
Specification
Corresponding solder diameter: for 1.0 mm

Ulasan Produk

Tidak ada ulasan