OMRON Subminiature Pushbutton Switch (Cylindrical Φ10.5) A2A

Rating:
100% of 100
(1)
Sebelum PPN:
Rp78.900
Spesifikasi
Ambient Humidity to Use45~85%RH
Body ShapeRound body type (DIA10.5mm)
Button ShapeRound
Compatible Panel Thickness (mm)1~4
Contact Configuration1c
Electric Shock Protection ClassClass II
Electrical Durability200,000 times or more
Inrush Current (A)NC side: Up to 20, NO side: Up to 10
Mechanical Durability200,000 times or more
Operating Force OF (N)Up to 1.47
PTI (Proof Tracking Index)175
Pollution Degree (Environment to Use)3(IEC60947-5-1)
Pretravel (PT)0.8mm max
Protection ClassIP00
Resistive load(For AC) 125 VAC 5 A, 250 VAC 3 A
Terminal ShapeSolder terminal
TypeUltra-miniature push button switch
Type of IlluminationNon-illuminated
Type of OperationMomentary
Type of TerminalSolder terminal
Withstand VoltageBetween homopolar terminals: 1000 VAC 50/60 Hz for 1 min / between charged metal parts and ground, Between each terminal and non-charged metal parts: 1500 VAC 50/60 Hz for 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-performance pushbutton switch with a built-in ultra-small microswitch.
High reliability is achieved by using a microswitch.

Ulasan Produk