PATLITE (formerly Kasuga Electric) Stacked signal light integrated voice synthesis alarm LKEH-FV

Sebelum PPN:
Rp15.999.900 - Rp24.999.900
Spesifikasi
Rated Voltage (V)DC24
Tonevoice

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Colors: Red, yellow, green, blue, white Glove: Polycarbonate lens with excellent impact and heat resistance. Sufficient brightness for installation in high places such as large equipment. Glove unit with smooth surface to prevent dust accumulation. Protection class IP53, allowing use in factories with high humidity and dust.
Supports NPN open collector, allowing direct drive from PLC, etc. Compliant with European RoHS Directive; 24V specifications are CE compliant. Includes comprehensive functions such as sound reduction and message rewriting via SD card. Note: This product is a general-purpose signal light primarily used to notify the operating status of FA (Factory Automation) machines in factories, etc., using an LED and buzzer (buzzer may or may not be present depending on the specifications).

Ulasan Produk

Tidak ada ulasan