PATLITE (formerly Kasuga Electric) Stacked Signal Light (Φ40) Signal Tower (R) LR4 Series
#Grup produk P115125188
Sebelum PPN:
Rp1.899.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Size | DIA40 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1. "Light" - Easy to see: The newly designed 360° uniform light lens (Patent No. 6304575) with inner lenses arranged radially enables efficient and effective LED light emission.
The wide luminous area and bright light make it useful for alerting from a greater distance in manufacturing sites.
2. Sound: Easy to hear. The industry's first cylindrical, non-porous (hole-free) buzzer is used.
Equipped with four buzzers, the top-mounted installation position provides an easy-to-hear alarm suited to the site environment from any direction in 360°.
Tone selection and volume reduction can be easily performed using the dip switch.
3. "Usability"
The connection method between LED units has been newly designed to be stackable (Patent No. 6525219/Patent No. 6304574), making it possible to easily change colors and increase or decrease the number of tiers without the need for additional screws or tools.
4. "Strong": Strong environmental resistance. The smooth surface prevents the intrusion of dust, water, and dirt. (IP protection rating 65. *LJ type only: IP54)
The material used is impact-resistant polycarbonate, and the wiring uses cabtyre cable to prevent breakage, allowing it to withstand even harsher usage environments.
The wide luminous area and bright light make it useful for alerting from a greater distance in manufacturing sites.
2. Sound: Easy to hear. The industry's first cylindrical, non-porous (hole-free) buzzer is used.
Equipped with four buzzers, the top-mounted installation position provides an easy-to-hear alarm suited to the site environment from any direction in 360°.
Tone selection and volume reduction can be easily performed using the dip switch.
3. "Usability"
The connection method between LED units has been newly designed to be stackable (Patent No. 6525219/Patent No. 6304574), making it possible to easily change colors and increase or decrease the number of tiers without the need for additional screws or tools.
4. "Strong": Strong environmental resistance. The smooth surface prevents the intrusion of dust, water, and dirt. (IP protection rating 65. *LJ type only: IP54)
The material used is impact-resistant polycarbonate, and the wiring uses cabtyre cable to prevent breakage, allowing it to withstand even harsher usage environments.
Feature
SpecificationNo flashing / No buzzer
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stacked%20Signal%20Light%20(%CE%A640)%20Signal%20Tower%20(R)%20LR4%20Series/58P115125188-10.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
