PATLITE (formerly Kasuga Electric) Stacked Signal Light (Φ100) Signal Tower (R) ● LR10

Sebelum PPN:
Rp5.499.900 - Rp17.999.900
Spesifikasi
MountingDirect installation/cab tire cord

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to the standard lighting and flashing, the stacked signal light also supports triple flashing and motorless rotation, offering a wide variety of lighting patterns including steady, blinking, flashing, and rotation. You can select the optimal lighting pattern depending on the content of the notification.
IP66/69K compliant, safe even in harsh environments. This stacked signal light achieves top-class waterproof and dustproof performance, making it safe for outdoor use as well as in food factories.
Protection class symbol
IP6X: Dustproof (Completely prevents dust from entering.)
IPX6: Protected against strong jets of water (powerful jets of water from nozzles from any direction).
IP69K: 80°C hot water is sprayed onto the test piece from a specified nozzle at a pressure of 80-100 bar at a rate of 14-16 liters per minute. The test piece is spaced 10-15 cm from the nozzle, and the water is sprayed at angles of 0, 30, 60, and 90 degrees toward the water, with the test piece rotated on a horizontal plane for 30 seconds in each direction to confirm that no water has entered.
Screw-mountable head cover and buzzer unit are available as options. To prevent the unit from falling off, screw-mountable head cover and buzzer unit are available as options. Since the screws used in the assembled product can be used, only the upper part needs to be replaced.
If you require a color other than the standard colors, please contact your dealer.

Ulasan Produk

Tidak ada ulasan