PATLITE (formerly Kasuga Electric) Stacked Signal Light (IO-Link Compatible) Signal Tower(R) LR6-IL

Sebelum PPN:
Rp6.199.900
Spesifikasi
Body ColorOff white
ColorRed / yellow / green
MountingDirect mount M12 connector
Number of Tiers3
ScalabilityIO-Link specifications
SizeDIA60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. "Light" - Easy to see: The newly designed 360° uniform light lens (Patent No. 6304575) with inner lenses arranged radially enables efficient and effective LED light emission.
The wide luminous area and bright light make it useful for alerting from a greater distance in manufacturing sites.
2. Sound: Easy to hear. The industry's first cylindrical, non-porous (hole-free) buzzer is used.
Equipped with four buzzers, the top-mounted installation position provides an easy-to-hear alarm suited to the site environment from any direction in 360°.
Tone selection and volume reduction can be easily performed using the dip switch.
3. "Usability"
The connection method between LED units has been newly designed to be stackable (Patent No. 6525219/Patent No. 6304574), making it possible to easily change colors and increase or decrease the number of tiers without the need for additional screws or tools.
4. "Strong": Strong environmental resistance. The smooth surface prevents the intrusion of dust, water, and dirt. (IP protection rating 65 obtained *LJ type only: IP54)
The material used is impact-resistant polycarbonate, and the wiring uses cabtyre cable to prevent breakage, allowing it to withstand even harsher usage environments.
Feature
Specification
Without buzzer unit

Ulasan Produk

Tidak ada ulasan