PATLITE (formerly Kasuga Electric) Stacked Signal Light (IO-Link Compatible) Signal Tower(R) LR6-IL

Sebelum PPN:
Rp4.299.900
Spesifikasi
Body ColorOff white
MountingDirect mounting, M12 connector
Number of TiersBody unit only
ScalabilityIO-Link specifications
SizeDIA60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with IO-Link. Control and management of connected devices are possible from an IO-Link master.
Easy connection with M12 connector.
Available as a fully assembled product or as a body unit with a choice of LED units depending on your needs.
LR6 LED units, buzzer units, and wireless data communication system transmitters can be used.
The stackable structure (Patent No. 6525219/Patent No. 6304574) allows for easy color changes with just one touch.
Feature
Specification
Without buzzer unit

Ulasan Produk

Tidak ada ulasan