PATLITE (formerly Kasuga Electric) Stacked signal light
#Grup produk P115125009
Sebelum PPN:
Rp3.599.900 - Rp8.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Body: Off-white |
|---|---|
| Communication Protocol | Ethernet (IEEE802.3 compliant) 10BASE-T/100BASE-TX (Auto-MDI/MDI-X compatible) |
| Communication Standard | Ethernet Control |
| Conform to | WD transmitter compatible products (WDT-5LR-Z2): Compatible |
| Current Consumption (mA) | Maximum 290 or less (when using 5-stage LED and buzzer) |
| Operating Ambient Humidity (%RH) | 90 or less (no freezing or condensation) |
| Protocol | HTTP(S) Modbus/TCP SOCKET |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Voltage (V) | DC24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This stacked signal light can be connected to an industrial PC or PLC via LAN and controlled via Ethernet communication. It supports general-purpose protocols such as HTTP and Modbus/TCP, making it easy to operate.
Direct command control is possible from an industrial PC/PLC, reducing the number of contacts and the number of contacts on the contact output board.
Status and alert displays for SCADA and production management systems can also be displayed using a general-purpose protocol. By visualizing alerts not only on a monitor but also with signal lights familiar to production sites, information can be grasped immediately and oversights can be prevented.
You can check the connection with the host device. If the connection with the host is lost, an LED unit will notify you, allowing you to monitor whether the host is alive or not.
Power is supplied at 24V DC and control is possible with an RJ-45 connector LAN cable. Wiring work can be reduced compared to discrete wires.
Direct command control is possible from an industrial PC/PLC, reducing the number of contacts and the number of contacts on the contact output board.
Status and alert displays for SCADA and production management systems can also be displayed using a general-purpose protocol. By visualizing alerts not only on a monitor but also with signal lights familiar to production sites, information can be grasped immediately and oversights can be prevented.
You can check the connection with the host device. If the connection with the host is lost, an LED unit will notify you, allowing you to monitor whether the host is alive or not.
Power is supplied at 24V DC and control is possible with an RJ-45 connector LAN cable. Wiring work can be reduced compared to discrete wires.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stacked%20signal%20light/09P115125009-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
