PATLITE (formerly Kasuga Electric) stacked indicator light 24V dc yellow

Sebelum PPN:
Rp5.899.900
Spesifikasi
AS ONE Part Number65-7360-54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite's next generation signal tower products incorporate cutting-edge technology. Modularity allows for on-site assembly, and a wide range of options are available for use in even the most demanding conditions. A new lens design and improved module structure provide bright, even light that can be seen from a distance. (2000mcd output) The redesigned sound module emits loud sound in all directions while being fully sealed for increased water and dust resistance. (LR5DC12C: 80, LR4 and LR5: 85, LR6: 88, LR7: 90dB@1m) Modular "twist and lock" system allows easy customization and reconfiguration of LED and sound modules. (Field configurable) Smooth, well-proportioned shape and reinforced body construction provide performance in harsh environments. Available in 24Vdc and 100-240Vac Available in off-white and silver body colors Four mounting options: direct, pole with L-shaped bracket, pole with round bracket, pole with folding bracket (off-white only)
Feature
Specification
* Series: LR4 * Number of light elements: 1 * Emission color: Colored * Bulb type: LED light * LED color: Yellow * Sounder component: No sounder component * Multi-function: Yes * Sound pressure level/1m: 90 dB * Installation method: Direct mounting*Height: 139mm*Base diameter: 40mm*Connection cable length: 3.3m*Power supply voltage: 24 V dc*Operating temperature Min: -20°C

Ulasan Produk

Tidak ada ulasan