PATLITE (formerly Kasuga Electric) stacked indicator light 24V dc yellow

Sebelum PPN:
Rp8.799.900
Spesifikasi
AS ONE Part Number65-7360-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower Light Patlite Single Tower Light is a modular single tower light with pre-configured LRLEDs. Supply voltage is 24Vdc. This tower light features an orange LED and is base mounted. The smooth, well-proportioned shape and reinforced body structure provide high performance even in harsh environments. The body color is off-white. Features and Benefits Direct/cable mounting Modular "twist and lock" system allows easy customization and reconfiguration of LED and sound modules No flashing/buzzer Redesigned lenses and improved module construction , provides a bright, even light (2000mcd output) that can be seen from a distance Redesigned fully enclosed sound module produces loud omnidirectional sound while increasing water and dust resistance Operating temperature range: -20°C to 50°C Φ40 size certification CSA-C22.2No.14EMC Directive (EN61000-6-4, EN61000-6-2) FCCPart15SubpartBClassAIP65KC (KN61000-6-4, KN61000-6-2, 3) Low Voltage Directive (IEC/EN60947-5-1, EN62471) UL508
Feature
Specification
* Series: LR4 * Number of light elements: 1 * Emission color: Colored * Bulb type: LED light * LED color: Yellow * Sounder component: Buzzer * Multi-function: Yes * Sound pressure level/1m: 90 dB * Installation method :Direct mounting*Height: 173.5mm*Base diameter: 40mm*Connection cable length: 3.3m*IP protection grade: IP65, NEMA type 4X, 13*Current consumption: 0.045 A, 0.3 A, 250 mA

Ulasan Produk

Tidak ada ulasan