PATLITE (formerly Kasuga Electric) stacked indicator light 24V dc yellow

Sebelum PPN:
Rp5.699.900
Spesifikasi
AS ONE Part Number65-7279-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower Light PatliteLRLED has a modular design into a pre-configured beacon single tower light. The body color is silver. Supply voltage is 24Vdc. Tower lights are base mounted. The LED is lit orange. The smooth, well-proportioned shape and reinforced body structure ensure performance in harsh environments. Features and Benefits Direct/cable mount Modular “twist and lock” system allows easy customization and reconfiguration of LED and sound modules No flashing/buzzers Redesigned lenses and improved module construction allows for easy access from a distance Achieves visible bright and uniform light (2000mcd output) Redesigned fully enclosed sound module ensures waterproof and dustproof properties while emitting loud sound in all directions Operating temperature range: -20°C ~50°CΦ60 Base Certification CSA-C22.2No.14EMC Directive (EN61000-6-4, EN61000-6-2) FCCPart15 Subpart B Class AIP65KC (KN61000-6-4, KN61000-6-2) Low Voltage Directive (IEC /EN60947-5-1, EN62471)UL508
Feature
Specification
* Series: LR6 * Number of light elements: 1 * Emission color: Colored * Bulb type: LED light * LED color: Yellow * Sounder components: Components without sounder * Multifunction: Yes * Installation method: Direct mounting * Height : 139mm*Base diameter: 60mm*Connection cable length: 3.3m*Connection type: Cable*Operating temperature Max: +50°C

Ulasan Produk

Tidak ada ulasan