PATLITE (formerly Kasuga Electric) stacked indicator light 24V dc red

Sebelum PPN:
Rp6.799.900
Spesifikasi
AS ONE Part Number65-7359-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite's next generation signal tower products incorporate cutting-edge technology. Modularity allows for on-site assembly, and a wide range of options are available for use in even the most demanding conditions. A new lens design and improved module structure provide bright, even light that can be seen from a distance. (2000 mcd output) Reinstallation
Feature
Specification
* Series: LR4 * Number of light elements: 1 * Emission color: Colored * Bulb type: LED light * LED color: Red * Sounder components: No sounder components * Multi-function: Yes * Installation method: Pole mounting * Height : 429mm*Base diameter: 40mm*Connection cable length: 3m*IP protection grade: IP65, NEMA type 4X, 13*Operating temperature Min: -20°C

Ulasan Produk

Tidak ada ulasan