PATLITE (formerly Kasuga Electric) stacked indicator light 24V dc red

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-7313-43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower Light The Patlite LR LED is a pre-configured beacon single tower light with a modular design. The color of the main body is off-white. The supply voltage is 24 V dc. Tower lights are base mounted. Equipped with a red LED. Smooth, well-proportioned shape and reinforced body construction for performance in harsh environments
Feature
Specification
* Series: LR6 * Number of light elements: 1 * Emission color: Colored * Bulb type: LED light * LED color: Red * Sounder component: Buzzer * Multi-function: Yes * Sound pressure level/1m: 90 dB * Installation method : Pole mounting *Height: 463.5mm *Base diameter: 60mm *Connection cable length: 3m *Connection type: Cable *Body color: Silver

Ulasan Produk

Tidak ada ulasan