PATLITE (formerly Kasuga Electric) stacked indicator light 24V dc green

Sebelum PPN:
Rp149.999.900
Spesifikasi
AS ONE Part Number65-7360-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower LightThe Patlite Single Tower Light is a modular single tower light with pre-configured LR LEDs. The supply voltage is 24 V dc. This tower light has a green LED and is base mounted. The smooth, well-proportioned shape and reinforced body structure provide high performance even in harsh environments. Uses silver body color
Feature
Specification
* Series: LR4 * Number of light elements: 1 * Emission color: Colored * Bulb type: LED light * Light effect: Flashing, stop * Sounder component: Buzzer * Multi-function: Yes * Sound pressure level/1m: 90 dB * Installation Method: Pole installation *Height: 458.5mm *Base diameter: 40mm *Connection cable length: 3m *Connection type: Cable *Body color: Silver

Ulasan Produk

Tidak ada ulasan