PATLITE (formerly Kasuga Electric) Stacked indicator light 24 V dc Yellow

Sebelum PPN:
Rp9.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite's next generation signal tower products incorporate cutting edge technology. Modularity allows for field assembly and offers a wide range of options for use in harsh conditions. New lens design and improved module construction provide bright, uniform light that can be seen from a distance. (2000 mcd output) Redesigned sound module is fully sealed for improved water and dust resistance while still emitting loud sound in all directions. (LR5 DC12C: 80, LR4 & LR5: 85, LR6: 88, LR7: 90 dB @ 1 m) Modular "twist and lock" system allows for easy customization and reconfiguration of LED and sound modules. (Field configurable) Sleek, well-proportioned shape and reinforced body construction perform in harsh environments. Available in 24 V dc and 100-240 V ac Available in off-white and silver body colors Four mounting options: direct, pole with L-bracket, pole with circular bracket, pole with foldable bracket (off-white only)
Feature
Specification
*Series: LR4*Number of light elements: 1*Light color: Colored*Bulb type: LED light*LED color: Yellow*Sounder components: Buzzer*Multifunction: Yes*Sound pressure level/1m: 90dB*Installation method: Pole mounting*Height: 458.5mm*Base diameter: 40mm*Connection cable length: 3m*IP protection rating: IP54*Operating temperature Min: -20°C*Code number: 169-8812

Ulasan Produk

Tidak ada ulasan