PATLITE (formerly Kasuga Electric) Stacked indicator light 24 V dc Yellow

Sebelum PPN:
Rp6.799.900
Spesifikasi
AS ONE Part Number65-7359-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite's next generation signal tower products incorporate cutting edge technology. Modularity allows for on-site assembly and offers a wide range of options for use in harsh conditions. New lens design and improved module construction provide bright, uniform light that can be seen from a distance. (2000 mcd output) Redesigned sound module is fully sealed for improved water and dust resistance while still emitting loud sound in all directions. (LR5 DC12C: 80, LR4 and LR5: 85, L
Feature
Specification
*Series: LR4*Number of light elements: 1*Light color: Colored*Bulb type: LED light*LED color: Yellow*Sounder components: Non-sounder components*Multifunction: Yes*Mounting method: Pole mounting*Height: 424mm*Base diameter: 40mm*Connection cable length: 3m*IP protection rating: IP54*Operating temperature Min: -20°C*Code number: 169-8819

Ulasan Produk

Tidak ada ulasan