PATLITE (formerly Kasuga Electric) Stacked indicator light 24 V dc red/yellow/green/blue/clear

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-7305-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower LightPatlite Single Tower Light is a modular single tower light pre-configured with LR LEDs. The supply voltage is 24 V dc. This tower light has red, orange, green, white and blue LEDs and is base mounted. Its sleek and well-proportioned shape and reinforced body construction ensure high performance in harsh environments. It is available in silver body color. Features & Benefits Modular "twist and lock" system allows easy customization and reconfiguration of LED and sound modules No flashing/buzzing Pole mounting with circular bracket/cable Redesigned lens and improved modular structure provides bright, uniform light (2000 mcd output) that is visible from a distance Redesigned fully enclosed sound module provides enhanced water and dust resistance while producing loud, omnidirectional sound Operating temperature range: -20°C to 50°C Φ 60 size Certifications CSA-C22.2 No.14 EMC Directive (EN61000-6-4, EN61000-6-2) FCC Part 15 Subpart B Class A IP65 rating KC (KN 61000-6-4, KN 61000-6-2, 3) Low Voltage Directive (IEC/EN60947-5-1, EN62471) UL508
Feature
Specification
*Series: LR6*Number of light elements: 5*Light color: Colored*Bulb type: LED light*LED color: Red/Yellow/Green/Blue/Clear*Sounder component: No sounder component*Multifunction: Yes*Sound pressure level/1m: 88dB*Mounting method: Pole mounting*Height: 589mm*Base diameter: 60mm*Connection cable length: 3m*IP protection rating: IP65, NEMA Type 4X, 13*Operating temperature Min: -20°C*Code number: 169-7516

Ulasan Produk

Tidak ada ulasan