PATLITE (formerly Kasuga Electric) Stacked indicator light 24 V dc red/green

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-7277-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower LightPatlite LR LED is a modular design into a pre-configured beacon single tower light. The body color is silver. The supply voltage is 24 V dc. The tower light is base mounted. It is available in red and green LEDs. Its sleek and well-proportioned shape and reinforced body construction ensures performance in harsh environments. Features & Benefits Direct/Cable Mount Flashing/Buzzing Modular "twist and lock" system allows for easy customization and reconfiguration of LED and sound modules Redesigned lens and improved module structure provide bright, uniform light that can be seen from a distance (2000 mcd output) Redesigned fully sealed sound module ensures waterproof and dustproof while emitting loud sound in all directions Operating temperature range: -20°C to 50°C Φ 60 Base Certifications CSA-C22.2 No.14 EMC Directive (EN61000-6-4, EN61000-6-2) FCC Part 15 Subpart B Class A IP65 KC (KN61000-6-4, KN61000-6-2) Low Voltage Directive (IEC/EN 60947-5-1, EN62471) UL508
Feature
Specification
*Series: LR6*Number of light elements: 2*Light color: Colored*Bulb type: LED light*LED color: Red/Green*Sounder component: Buzzer*Multifunction: Yes*Sound pressure level/1m: 90dB*Mounting method: Direct mounting*Height: 213.5mm*Base diameter: 60mm*Connection cable length: 3.3m*IP protection rating: IP65, NEMA Type 4X, 13*Operating temperature Min: -20°C*Code number: 170-1774

Ulasan Produk

Tidak ada ulasan