PATLITE (formerly Kasuga Electric) Stacked indicator light 24 V dc red / yellow / green / blue / clear

Sebelum PPN:
Rp12.999.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower LightThe Patlite Single Tower Light is a modular single tower light with pre-configured LR LEDs. The supply voltage is 24 V dc. This tower light has red, orange, blue, white, and green LEDs and is base mounted. The smooth, well-proportioned shape and reinforced body structure provide high performance even in harsh environments.
Feature
Specification
* Series: LR4 * Number of light elements: 5 * Emission color: Colored * Bulb type: LED light * LED color: Red / Yellow / Green / Blue / Clear * Sounder component: No sounder component * Multi-function: Yes * Installation method: Pole mounting *Height: 584mm*Base diameter: 40mm*Connection cable length: 3m*Power supply voltage: 24 V dc*Operating temperature Min: -20°C

Ulasan Produk

Tidak ada ulasan