PATLITE (formerly Kasuga Electric) Stacked indicator light 24 V dc red / yellow / green

Sebelum PPN:
Rp5.999.900
Spesifikasi
AS ONE Part Number65-7360-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower LightThe Patlite Single Tower Light is a modular single tower light with pre-configured LR LEDs. The supply voltage is 24 V dc. This tower light has red, orange, and green LEDs and is base mounted. The smooth, well-proportioned shape and reinforced body structure provide high performance even in harsh environments. silver
Feature
Specification
* Series: LR4 * Number of light elements: 3 * Emission color: Colored * Bulb type: LED light * Light effect: Stop * Sounder components: No sounder component * Multi-function: Yes * Sound pressure level/1m: 90 dB * Installation Method: Direct mounting*Height: 219mm*Base diameter: 40mm*Connection cable length: 3.3m*IP protection rating: IP65, NEMA type 4X, 13*Body color: Silver

Ulasan Produk

Tidak ada ulasan