PATLITE (formerly Kasuga Electric) Stacked indicator light 24 V dc red / yellow / green

Sebelum PPN:
Rp8.799.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower Light The Patlite LR LED is a pre-configured beacon single tower light with a modular design. The body color is silver. The supply voltage is 24 V dc. Tower lights are base mounted. The LEDs are red, orange, and green. Smooth, well-proportioned shape and reinforced body structure ensure performance in harsh environments
Feature
Specification
* Series: LR6 * Number of light elements: 3 * Emission color: Colored * Bulb type: LED light * LED color: Red / Yellow / Green * Sounder component: No sounder component * Multi-function: Yes * Installation method: Direct Mounting*Height: 219mm*Base diameter: 60mm*Connection cable length: 3.3m*IP protection grade: IP65, NEMA type 4X, 13*Operating temperature Min: -20°C

Ulasan Produk

Tidak ada ulasan