PATLITE (formerly Kasuga Electric) Stacked indicator light 24 V dc red / yellow

Sebelum PPN:
Rp9.699.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite's next generation signal tower products incorporate cutting-edge technology. Modularity allows for on-site assembly, and a wide range of options are available for use in even the most demanding conditions. A new lens design and improved module structure provide bright, even light that can be seen from a distance. (2000 mcd output) Reinstallation
Feature
Specification
* Series: LR4 * Number of light elements: 2 * Emission color: Colored * Bulb type: LED light * Light effect: Flashing, stop * Sounder component: Buzzer * Multi-function: Yes * Sound pressure level/1m: 90 dB * Installation Method: Pole installation * Height: 498.5mm * Base diameter: 40mm * Connection cable length: 3m * Power supply voltage: 24 V dc * Operating temperature Min: -20°C

Ulasan Produk

Tidak ada ulasan