PATLITE (formerly Kasuga Electric) Stacked indicator light 24 V dc red / green

Sebelum PPN:
Rp9.199.900
Spesifikasi
AS ONE Part Number65-7277-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower Light PatliteLRLED has a modular design into a pre-configured beacon single tower light. The body color is silver. Supply voltage is 24Vdc. Tower lights are base mounted. There are red and green LEDs. The smooth, well-proportioned shape and reinforced body structure ensure performance in harsh environments. Features and Benefits Modular "twist and lock" system allows easy customization and reconfiguration of LED and sound modules No flashing/buzzer Attaches to pole with circular bracket/cable Redesigned lens and improved module structure Achieves bright, uniform light that can be seen from a distance (2000mcd output) Redesigned fully enclosed sound module ensures waterproof and dustproof properties while emitting loud sound in all directions Operating temperature range : -20°C~50°CΦ60 base certification CSA-C22.2No.14EMC Directive (EN61000-6-4, EN61000-6-2) FCCPart15 Subpart B Class AIP65KC (KN61000-6-4, KN61000-6-2) Low Voltage Directive (IEC/EN60947-5-1, EN62471) UL508
Feature
Specification
* Series: LR6 * Number of light elements: 2 * Emission color: Colored * Bulb type: LED light * LED color: Red / Green * Sounder component: No sounder component * Multi-function: Yes * Installation method: Pole mounting * Height: 469mm*Base diameter: 60mm*Connection cable length: 3m*IP protection grade: IP65, NEMA type 4X, 13*Operating temperature Min: -20°C

Ulasan Produk

Tidak ada ulasan