PATLITE (formerly Kasuga Electric) Stacked indicator light 24 V dc green

Sebelum PPN:
Rp9.099.900
Spesifikasi
AS ONE Part Number65-7277-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower LightPatlite LR LED is a modular design into a pre-configured beacon single tower light. Body color is silver. Supply voltage is 24 V dc. The tower light is base mounted. It has green LEDs. Its sleek, well-proportioned shape and reinforced body construction ensures performance in harsh environments. Features and BenefitsDirect/Cable Mounting Flashing/Buzzing Modular "Twist and Lock" system allows easy installation of LED and/or sound modules
Feature
Specification
*Series: LR6*Number of light elements: 1*Light color: Colored*Bulb type: LED light*Light effect: Flashing, Stop*Sounder component: Buzzer*Multifunction: Yes*Sound pressure level/1m: 90dB*Installation method: Direct mounting*Height: 173.5mm*Base diameter: 60mm*Connection cable length: 3.3m*IP protection rating: IP65, NEMA Type 4X, 13*Operating temperature Min: -20°C*Code number: 170-1746

Ulasan Produk

Tidak ada ulasan