OMRON Solid State Relay G3S / G3SD

Sebelum PPN:
Rp269.900 - Rp309.900
Spesifikasi
Ambient Humidity to Use45~85%RH
Equipped with / without Zero Cross FunctionNone
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Leakage Current (mA)2 or less (at 200 VAC)
Load voltage (V)AC75~264
Mass (g)About 13
Operation Indicator LampNone
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Load Voltage (V)AC100~240
Return Time (ms)1/2 cycle of load power supply + 1 ms or less
Return VoltageDC1V or more
Shock Resistance (m/s²)1000
Storage Temperature Range (°C)-30 to +100 (with no icing or condensation)
TypeSolid state/relay
Type of InsulationPhoto triac
Vibration Resistance10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)
Voltage Drop when Output Turned ON1.6V (RMS) or less
Withstand Voltage (V/minute)(Between input and output) AC 2500 50 / 60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is ultra-compact and can be opened and closed up to 1A.
The shape is a small dual in-line package (DIP).
Type G6B electromagnetic relay and terminals are arranged in the same way, and can be mixed and used depending on the application.
It is possible to mount a collective radiator and mount a collective radiator.
Available for AC load and DC load.
High isolation of AC2500V between input and output.
The built-in varistor has the effect of absorbing external surges (for opening and closing AC).
RoHS compliant.

Ulasan Produk

Tidak ada ulasan