OMRON Solid state relay G3CN

Sebelum PPN:
Rp289.900 - Rp339.900
Spesifikasi
Ambient Humidity to Use45~85%RH
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mass (g)About 25
Operating VoltageDC3V or less
Operating Voltage Range (V)DC3~28
Operation Indicator LampNone
Rated Input Voltage (V)DC4~24
Rated Voltage (V)DC4~24
Return VoltageDC1V or more
Shock Resistance (m/s²)1000
Storage Temperature Range (°C)-30 to +100 (with no icing or condensation)
Terminal ShapePrinted circuit board terminal
Terminal StructurePCB terminal
TypeSolid state/relay
Type of InsulationPhoto coupler
Vibration Resistance10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-cost printed circuit board mounting type. SSR for FA equipment that requires high reliability. Input DC3~28V, output AC75~264V. Wide range of input DC3 to 28V, output DC3 to 52.8V. Applicable output loads are 2A and 3A. You can choose between flat type and vertical type. RoHS compliant.

Ulasan Produk

Tidak ada ulasan