goot (TAIYO ELECTRIC) Soldering iron with cap, pre-shipment inspection certificate included

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number62-4022-51-22
Calibration CertificateInspection/inspection report
Power Consumption (W)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Depending on the position of the cap, it can be used in two ways: straight or pistol style.
Household soldering iron.
Comes with a cap for immediate storage after use.
The tip is a long-lasting red tip.
This product is RoHS compliant.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
With red chip nichrome heater cap *Size: 185mm/280mm with cap attached *Weight: 60g

Ulasan Produk

Tidak ada ulasan