goot (TAIYO ELECTRIC) Soldering iron tester with calibration certificate

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number61-4483-99-20
Calibration CertificateGeneral calibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tip temperature, leakage voltage, and earth resistance can be measured. Tip temperature can be measured in a few seconds.
Can measure over 200 times Peak hold function included Sensor alarm function included Auto power off function included
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Tip temperature measurement * Leak voltage measurement * Earth resistance measurement * Width x depth x height (mm): 185 x 160 x 58 * Mass (kg): 1 * Calibration points are 250°C, 500°C 2-point main body calibration . If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan