HAKKO Solder Hexsol Lead-containing

Sebelum PPN:
Rp89.900 - Rp339.900
Spesifikasi
Ingredient50% tin, 50% lead
Melting Point (°C)183-215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Both lead-free solder and leaded solder are available in "eutectic solder". The solder melts and flows smoothly, making it easy to work with. The surface after soldering is smooth and beautiful, and it is strong, so it is highly reliable. Wire diameters from Φ0.3mm to Φ1.6mm can be selected according to the work.
Easy to use 1m long solder roll *Φ1.6mm is 50cm long No-clean type flux included
This solder has good viscosity and is recommended for sheet metal work and metal processing.
*Flux not included

Ulasan Produk

Tidak ada ulasan