HOZAN (HOZAN TOOL INDUSTRIAL) Solder absorption line

Sebelum PPN:
Rp77.900 - Rp119.900
Spesifikasi
Overall Length (m)1.5
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blotting wire compatible with lead-free solder The workability of lead-free solder has been significantly improved by using a flux that has excellent heat conduction and high activity in the high temperature range.
Work is completed speedily without damaging the board.
Feature
Specification
ESD countermeasure product (ESD shell uses antistatic material with surface resistance of 10 10 Ω)

Ulasan Produk

Tidak ada ulasan