OMRON Slide DIP switch A6S-H

Sebelum PPN:
Rp43.900
Spesifikasi
AS ONE Part Number64-3336-59
Color(Strike) White
Contact Configuration1a (normally open contact)
Dimension A (mm)11.1
Electrical Durability1000 times or more
Electrical Rating24 mA 25 mA, 3.5 V DC 10 μA (minimum current)
Insulation Resistance (MΩ)100 or more (at 250 VDC)
Mass (g)0.41
Number of Poles4
Operating Humidity Range35 to 95% RH (at +5 to + 35 ° C)
Operating Temperature Range (°C)-20 to +70 60% RH or less (with no icing or condensation)
Shock Resistance Malfunction (m/s²)300 or more
TypeFlat type (standard)
Vibration Resistance (Malfunction)10-55Hz double amplitude 1.5mm
Withstand VoltageBetween terminals: AC500V 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A surface mount terminal type that has been renewed from the conventional product (A6S) and has improved solder heat resistance. Mounting is compatible with the conventional product (A6S), and the same shape has improved solder heat resistance. (Peak soldering temperature: 260°C)
The contact area is gold plated and the twin contacts have a self-cleaning mechanism that slides to ensure high reliability.
A type with washable sealing tape is available.

Ulasan Produk

Tidak ada ulasan