goot (TAIYO ELECTRIC) Silver-free lead-free solder SF-C5 series

Sebelum PPN:
Rp3.499.900
Spesifikasi
Chemical compositionSn balance-Cu0.7%-Ni0.05%-Ge≤0.01%
Mass (g)500
Melting Point (°C)227
ROHS Directive (Corresponding to 10 Substances)Correspondence
Trusco Part No.585-2248
Wire Diameter (mm)1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an environmentally friendly solder that does not contain harmful lead.
The addition of a small amount of nickel forms a stable alloy layer, suppresses its growth, and provides a beautiful surface luster with few shrinkage cavities.
*Please purchase sheet metal flux separately.
Feature
Specification
No spear

Ulasan Produk

Tidak ada ulasan