EATON Signal Light XB15 Series

Sebelum PPN:
Rp46.999.900
Spesifikasi
AS ONE Part Number65-7316-47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton HAC Signal Lights are designed for use in potentially explosive or harsh environmental conditions, either offshore or onshore, where lightweight and corrosion resistance are combined requirements. Housings are made from UV stabilized glass-reinforced polyester. Stainless steel screws and mounting brackets make for a completely corrosion-free product. Model XB15 features 4-wire lead connection for monitoring diode and alarm applications. Pipe mount or direct mount enclosure Corrosion resistant GRP 4-wire monitoring diode Optional stainless steel backstrap Available in a variety of lens colors Optional relay or telephone outgoing Optional cast or wire lens guard Up to 3 x M20 or 3 x M25 entry LED types available Improved inrush current characteristics Start-up in certain extreme temperatures Zones 1, 2, 21, 22
Feature
Specification
*Power supply voltage: 24 V*Light color: Yellow*Installation method: Direct installation with back strap*Bulb type: Xenon lamp*Series: XB15*Code number: 229-9726

Ulasan Produk

Tidak ada ulasan