OMRON Sealed Surface Mount Tactile Switch B3S

Sebelum PPN:
Rp15.900
Spesifikasi
AS ONE Part Number64-3342-68
Ambient Humidity to Use35~85% RH (at +5~+ 35 ° C)
Bouncing (ms)5 or less
Color(Plunger) Black
Contact Configuration1a (normally open contact)
Durability300,000 times or more
Earth TerminalNone
Height (mm)4.3
Insulation Resistance (MΩ)100 or more (at 250 VDC mega)
Mass (g)About 0.3
Operating Force OF (N)Up to 2.26
Pretravel (PT)0.25(-0.1~+0.2)mm
RatingDC3 ~ 24V + 1 ~ 50mA + Resistive load
Shock Resistance (m/s²)Up to 1000
Shock Resistance Malfunction (m/s²)Up to 100
Type6mm square B3S-1000 series
Vibration Resistance (Malfunction)10~55Hz double amplitude 1.5mm
Withstand VoltageAC500V 50/60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface mount terminal type that achieves high reliability with a seal structure The equivalent of IP67 (IEC-60529) seal structure ensures high contact reliability even when used in dusty places or around water. * Excluding terminals.
Surface mount terminal type suitable for high-density mounting.
A series with a ground terminal that is convenient for anti-static measures is also available.

Ulasan Produk

Tidak ada ulasan