OMRON Sealed rotary dip switch (side operation type) A6CV

Sebelum PPN:
Rp79.900
Spesifikasi
AS ONE Part Number64-3335-41
Color(Rotor) Orange
Electrical DurabilityMore than 2000 steps
Electrical Rating30 VDC 0.1 A, 3.5 VDC 10 μA (minimum current)
Insulation Resistance (MΩ)100 or more (at 250 VDC)
Mass (g)About 0.8
Operating Humidity Range35 to 95% RH (at +5 to + 35 ° C)
Operating Temperature Range (°C)-20 to +70 60% RH or less (with no icing or condensation)
Operating Torque (N m)0.98 x 10 <sup>-2</sup> or less
Position10
Shock Resistance Malfunction (m/s²)300 or more
TypeSide operation type
Type of Output CodeReal code
Vibration Resistance (Malfunction)10-55Hz double amplitude 1.5mm
Withstand VoltageBetween terminals: 250 VAC for 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIL-IC shape with a seal structure realizes miniaturization The precision mechanical design of the rotary cam and contact piece drive system realizes miniaturization and enables high-density mounting.
Top surface operation type and side operation type are available in a series.
The base part is insert-molded, and the rotor part has an O-ring seal structure equivalent to IP64 (IEC-60529) to prevent flux from entering, and also ensures high contact reliability even in dusty places and around water.
The terminal part protrudes from the side of the case, making it easy to check the circuit.

Ulasan Produk

Tidak ada ulasan