PATLITE (formerly Kasuga Electric) Rotating light GF7

Sebelum PPN:
Rp4.499.900
Spesifikasi
FlashFlowing Lighting
Light ColorYellow
Rated Voltage (V)DC48
Type of controlVoltage application control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tough, compact rotating light that can be used in harsh environments. Tough environmental performance. Vibration resistant - Earthquake resistant up to 110m/s - Impact resistant up to 1,000m/s
Resistant to sand, dust and water, with enhanced dustproof and waterproof properties - IP69K, compatible with high-temperature, high-pressure washing. *Other features include EMC standards (electromagnetic compatibility): ISO13766-1 compliant, and environmental testing: ISO16750 compliant, among other international standards. Compact and slim design saves space for installation, making it ideal for mounting on everything from small construction machinery to forklifts.
Yellow LEDs illuminate in a 360° flowing manner. The flowing light ensures 360° visibility, providing a visual warning and improving safety.
Control specifications: Voltage application control specifications This is a non-communication type that can be controlled by conventional voltage application.
Usage examplesSafety measures in logistics warehouses, etc.Easy magnet installation possibleBy using the optional magnet bracket (GL-001), installation is possible without drilling holes, etc.Safe when installing on rental equipment.
*Compatible models: GL7-M1N-T, GL7T-M1N-T, GL7-M1N-Y, GF7-48N-Y
*When GL-001 is installed, the vibration resistance is 45m/s2.

Ulasan Produk

Tidak ada ulasan