OMRON Pushbutton Switch (Round) (Non-Illuminated) (Round Body Φ12) A3C

Sebelum PPN:
Rp279.900
Spesifikasi
Allowable Operation FrequencyMechanical: 120 times / min max., Electrical: 20 times / min
Ambient Humidity to Use35~85%RH
Contact Configuration1a1b
Contact TypeDouble cut
Electric Shock Protection ClassClass II
Electrical Durability100,000 times or more
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mechanical Durability1,000,000 times or more
Minimum Applicable LoadDC5V 1mA
Operating Force OF (N)Up to 2.45
PTI (Proof Tracking Index)175
Pollution Degree (Environment to Use)3(IEC60947-5-1)
Protection ClassIP40
Resistive load(For AC) AC250V 0.5A, AC125V 1A / (DC) DC30V 1A
Safety StandardUL(File No. E41515)/CSA(File No. LR45258)/CCC(GB/T14048.5)
Shock Resistance (Destruction)Up to 500m / s <sup>2</sup>
Shock Resistance (Malfunction)Up to 150m / s <sup>2</sup> (within malfunction 1ms)
Storage Temperature (°C)-25 to 65 (no freezing or condensation)
Stroke (mm)Lock stroke LTA: Min. 0.5
SwitchFor general load
TypeSmall pushbutton switch
Type of IlluminationNon-illuminated
Type of OperationMomentary
Type of TerminalSolder terminal
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
Withstand VoltageBetween homopolar terminals, between lamp terminals (when incandescent lamp and LED lamp are not mounted): AC2500V 50 / 60Hz 1min / Dipolar terminal, between each terminal and ground: AC2000V 50 / 60Hz 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Body length 20 mm, round body type Φ12 series.
High brightness and uniform surface illumination.
Easy to drill because of the round body shape.
Achieves a small and good operation feel.

Ulasan Produk

Tidak ada ulasan