OMRON Pushbutton Switch (Round) (LED) (Round Body Diameter 16) A16

Sebelum PPN:
Rp239.900 - Rp679.900
Spesifikasi
Ambient Humidity to Use35~85%RH
Contact TypeDouble throw type (c contact)
Electric Shock Protection ClassClass II
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Light SourceLED
PTI (Proof Tracking Index)175
Shock Resistance (Destruction)500m/s<sup>2</sup>
Shock Resistance (Malfunction)Up to 150m / s <sup>2</sup> (within malfunction 1ms)
Storage Temperature (°C)-25 to 65 (no freezing or condensation)
TypePushbutton switch (separate type)
Type of IlluminationIllumination
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
Withstand VoltageBetween homopolar terminals, between lamp terminals: 1000 VAC 50/60 Hz for 1 min / between different polarity terminals, between each terminal and ground: 2000 VAC 50/60 Hz for 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Separate type, round body type Φ16 series.
The industry's smallest class 28.5 mm shorter body.
The switch unit can be attached and detached.
A shared contact that can be used for both general loads and micro loads.
Terminal arrangement considering ease of wiring.
EN60947-5-1 certification.

Ulasan Produk

Tidak ada ulasan