OMRON Pushbutton switch (round body Φ10.5) VAQ

Sebelum PPN:
Rp149.900 - Rp249.900
Spesifikasi
Allowable Operation FrequencyMechanical: 120 times / min max., Electrical: 20 times / min
Ambient Humidity to Use35~85%RH
Contact TypeDouble throw type (c contact)
Electric Shock Protection ClassClass II
Electrical Durability100,000 times or more
Inrush Current (A)Normally closed circuit: Up to 36, normally open circuit: Up to 36
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mass (g)Approx. 12 to 40
Mechanical Durability3 million times or more
PTI (Proof Tracking Index)175
Pollution Degree (Environment to Use)3(IEC947-5-1)
Protection ClassIP00
Shock Resistance (Destruction)Up to 500m / s <sup>2</sup>
Shock Resistance (Malfunction)Up to 200m / s <sup>2</sup>
Storage Temperature (°C)-25 to 80 (no freezing or condensation)
TypePush button switch
Type of IlluminationNon-illuminated
Type of TerminalTab (#187)/soldered terminal
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
Withstand VoltageBetween homopolar terminals: 1000 VAC 50/60 Hz for 1 min / between charged metal parts and ground, Between each terminal and non-charged metal parts: 1500 VAC 50/60 Hz for 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in type V micro switch, compatible with business and consumer equipment.
In addition to momentary operation, a lock type is also available.
Six types of operation unit colors are available.
Achieves a good feel with a built-in micro switch.
Feature
Specification
Confirm delivery date each time

Ulasan Produk

Tidak ada ulasan