EATON Push Button Switch M22 Series 22.5mm Green

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-7841-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton M22 Series Push Button/Pilot Light
Eaton's RMQ-Titan M22 series offers a wide range of ergonomically designed and attractive illuminated and non-illuminated push buttons and indicator lights, including LED elements, selector switches, key switches, push-pull, alternate action and twist-to-release operators. This wide range of pilot devices is designed to keep machines, systems and processes running smoothly and can accommodate a variety of applications and processes. Designed with a high degree of protection for optimal functionality, the M22 series offers a wide range of solutions for your business Eaton M22 series push buttons and accessories are reliable and rugged. Rated IP67, they provide full contact (dust) protection. Suitable for use in harsh and outdoor environments, including underwater up to 1m deep. M22 push buttons are suitable for most industrial and commercial applications. This series of Eaton push buttons features a recessed design that combines practical, neat looks with reliable functionality.
Uses and Applications Base station radio in commercial and industrial buildings Factory automation lines Used in situations where disconnection is required in an emergency Simply press the button to turn off the power
Feature
Specification
*Pushbutton color: Green*Cutout diameter: 22mm*Series: M22*Pushbutton action: Momentary*Contact arrangement: SPNO*Pushbutton type: Round*Illumination: None*IP protection rating: IP67, IP69K*Maximum AC voltage: 500V*Maximum DC voltage: 220V*Pushbutton shape: Round*Mounting type: Recessed*Pushbutton diameter: 29.7mm*Body material: Plastic*Pushbutton marking: I*Code number: 810-3797

Ulasan Produk

Tidak ada ulasan